Shop All Building Automation Controls
Siemens
Duct Sensor, 18", Rigid, 385a RTD
Mfr # QAM2012.045
Zoro # G6053019
product price: $29.87
/ea
$29.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Features Installation Process Does not Require Special Tools
- Housing Material Steel
- Sensing Element Type Platinum
- Housing Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAM2012.045
- Zoro # G6053019
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 2 in |
Manufacturers Warranty Length | 5 yr |
Probe Length | 18 in |
Overall Length | 4 in |
Details
For Use With | Pt1000 |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools |
Housing Material | Steel |
Sensing Element Type | Platinum |
Housing Color | Silver |
Display Type | None |
For Use With Building Automation Systems | Building Automation System Compatible |
Maximum Operating Temperature | 180 Degrees F |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Product Type | Duct Temperature Sensor |
Temperature Accuracy | +/-0.54 Degrees F |
Maximum Sensing Temperature | 180 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Standards | NEC, SAE J526 |
Measurement Type | Single |
Electrical Connection Type | Hardwired |
Loop Resistance | 1k ohm |
Minimum Sensing Temperature | -40 Degrees F |
Application | Air Ducts |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 18 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Washer5/8" Ptfe Washer (D-3315-00)
- KING ELECTRIC Paw Accy Grill Almond (PAWG-A)
- SUPCO Start Capacitor, CS216259X220 (CS216-259X220)
- BALDWIN FILTERS Lube Spin-on (B40057)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- MCQUAY/DAIKIN Sensors, 3K Ohm Air Temperature Sensor (060004705)
- Siemens Controls