Shop All Building Automation Controls
Siemens
Duct Sensor, 16 ft., Flexible, Type III
Mfr # QAM2032.500
Zoro # G6053140
product price: $102.66
/ea
Free Shipping & Returns
$102.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LG-Ni1000
- Manufacturers Warranty Length 5 yr
- Overall Length 4 in
- Loop Resistance 10k ohm
- Sensing Element Type Thermistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAM2032.500
- Zoro # G6053140
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Length | 4 in |
Overall Height | 2 in |
Probe Length | 16 ft |
Overall Width | 1 3/4 in |
Details
For Use With | LG-Ni1000 |
Item | Temperature Sensor |
Loop Resistance | 10k ohm |
Sensing Element Type | Thermistor |
For Use With Building Automation Systems | Building Automation System Compatible |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Maximum Operating Temperature | 180 Degrees F |
Display Type | None |
Measurement Type | Averaging |
Product Type | Duct Temperature Sensor |
Housing Color | Silver |
Minimum Operating Temperature | -40 Degrees F |
Electrical Connection Type | Hardwired |
Standards | RoHS 2011/65/EU Directive |
Minimum Sensing Temperature | -40 Degrees F |
Temperature Accuracy | +/-0.40 Degrees F |
Maximum Sensing Temperature | 180 Degrees F |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Duct Mount, Output Not Applicable, Housing Material Not Applicable, Housing Color Silver, Probe Length 16 ft, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN High Pressure Switch (0130M00132)
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE7)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (1MBE7)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Outdoor Sensor, Metal, 10k ohm Type II (QAC2030U)
- Siemens Building Automation Controls