Shop All Building Automation Controls
Siemens
Duct Sensor, 16 ft., Flexible, 4-20mA
Mfr # 533-380-16
Zoro # G6052422
product price: $119.81
/ea
Free Shipping & Returns
$119.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt100
- Features Installation Process Does not Require Special Tools
- Electrical Connection Type Hardwired
- Housing Material Steel
- Power Required 18 to 36V DC, 24V AC +/-20%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 533-380-16
- Zoro # G6052422
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Overall Width | 1 in |
Overall Length | 4 in |
Probe Length | 16 ft |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Description
Temperature Sensor, Display Type None, Mounting Location Duct Mount, Output 4 to 20 mA, Housing Material Steel, Housing Color Silver, Probe Length 16 ft, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 120 Degrees F, Minimum Sensing Temperature 20 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Hood, Vent, 4 In (VH1-4)
- SUPERCOOL R134a Can Tap, Screw-On (51205)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- KING ELECTRIC FAN COVER, WATER-RESISTANT, 30 INCH (FO-COVER-30)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- Siemens Building Automation Controls