Shop All Building Automation Controls
Siemens
Duct Sensor, 16 ft., Flexible, 385a RTD
Mfr # QAM2012.500
Zoro # G6053000
product price: $94.61
/ea
Free Shipping & Returns
$94.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Features Installation Process Does not Require Special Tools
- Probe Length 16 ft
- Sensing Element Type Platinum
- Standards NEC, SAE J526
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAM2012.500
- Zoro # G6053000
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Probe Length | 16 ft |
Manufacturers Warranty Length | 5 yr |
Overall Length | 4 in |
Overall Height | 2 in |
Details
For Use With | Pt1000 |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools |
Sensing Element Type | Platinum |
Standards | NEC, SAE J526 |
Housing Color | Silver |
Product Type | Duct Temperature Sensor |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 180 Degrees F |
For Use With Building Automation Systems | Building Automation System Compatible |
Temperature Accuracy | +/-0.75 Degrees F |
Display Type | None |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Application | Air Ducts |
Housing Material | Steel |
Maximum Sensing Temperature | 180 Degrees F |
Electrical Connection Type | Hardwired |
Measurement Type | Averaging |
Minimum Sensing Temperature | -40 Degrees F |
Loop Resistance | 1k ohm |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 16 ft, Temperature Accuracy +/-0.75 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 2' x 2', Wht, PK2 (ALPF2X2-2PK)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- ALL-FILTERS 12X12X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12121.8 4pk)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- CARRIER Display Board, 5"x7-3/4", Standard Tier (HK50AA063)
- Siemens Controls