Shop All Building Automation Controls
Siemens
Duct Sensor, 16 ft., Flexible, 375a RTD
Mfr # 544-342-16
Zoro # G6052790
product price: $117.50
/ea
Free Shipping & Returns
$117.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Features Installation Process Does not Require Special Tools
- Loop Resistance 1k ohm
- Temperature Accuracy +/-0.54 Degrees F
- Housing Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 544-342-16
- Zoro # G6052790
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Overall Height | 2 in |
Overall Width | 2 1/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 4 in |
Probe Length | 16 ft |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 16 ft, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBUSTION RESEARCH CORPORATION Omega II® Natural Gas Infrared U Tube Heater, 80' Tube Length, 200000 BTU (0945.40NG.U)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- FASCO Round OEM Blower, 3300 RPM, 1 Phase, Direct, Plastic 1 Speed (A985)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- JOHNSON CONTROLS CO2 Room Sensor, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- Siemens Building Automation Controls