Shop All Building Automation Controls
Siemens
Duct Humidity - Temp Sensor, w/Display
Mfr # QFM3160D
Zoro # G6053350
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Overall Width 3 1/8 in
- Maximum Sensing Temperature 122 Degrees F
- Relative Humidity Range 0 to 100%
- Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QFM3160D
- Zoro # G6053350
- Country of Origin China
- Category Building Automation Controls
Dimensions
Overall Width | 3 1/8 in |
Overall Depth | 1 1/2 in |
Overall Height | 3 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
Humidity and Temperature Sensor, Display Type Digital, Sensing Element Type Nickel, Mounting Location Duct Mount, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.50 K, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Fan Relay (10156901)
- ALL-FILTERS 20X22X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20221.13 6PK)
- ALL-FILTERS 18X18X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (18182.13 4PK)
- MR. HEATER Hand-Held Torch, 500,000 BTU (MH500LPT)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- Siemens Controls