Shop All Building Automation Controls
Siemens
Duct CO2 Sensor, 24VAC
Mfr # QPM2100
Zoro # G1684882
product price: $405.53
/ea
Free Shipping & Returns
$405.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Probe, Mounting Flange
- For Use With 0 - 10Vdc Controller Inputs
- Width (In.) 1 1/4 in
- Color White
- Depth (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QPM2100
- Zoro # G1684882
- Country of Origin China
- Category Building Automation Controls
Dimensions
Width (In.) | 1 1/4 in |
Depth (In.) | 11 in |
Height (In.) | 1 5/8 in |
Details
Includes | Adjustable Probe, Mounting Flange |
For Use With | 0 - 10Vdc Controller Inputs |
Color | White |
Input Voltage | 24 Vac |
Terminal Designations | G,G0,U1 |
Sensor Type | NDIR CO2 Sensing Module |
Item | CO2 Duct Sensor |
Operating Temp. Range (F) | -31 to 113 |
Accessory Type | CO2 Duct Sensor |
Housing Material | Polyethylene |
Power Required | 24V AC;15 to 35VDC |
Maximum Operating Temperature | 122 Degrees F |
Output | 0 to 10V, 0 to 5V, 4 to 20mA |
For Use With Building Automation Systems | Building Automation System Compatible |
Minimum Operating Temperature | 32 Degrees F |
Air Quality Measurement | CO2 |
Display Type | None |
CO2 Accuracy | +/-50 ppm + 2% of MV |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Housing Color | White |
Wall Plate Style | Semi-Flush |
Description
CO2 Duct Sensor, Air Quality Measurement CO2, CO2 Accuracy +/-50 ppm + 2 Percent of MV, Power Required 24V AC;15 to 35VDC, Output 0 to 10V, 0 to 5V, 4 to 20mA, Display Type None, Housing Material Polyethylene, Housing Color White, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 122 Degrees F, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber (2101-0200-1525)
- HONEYWELL 3/8 in. 120V PilotGasVlv 10'LEADS (V4046C1120)
- ACCUMULAIR Pleated Air Filter, 10" x 20" x 1", 4 Pack (FB10X20_4)
- LEGEND VALVE 1" S-464 CXC PURGE VALVE (110-405)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F (536-767-40)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- Siemens Controls