Shop All Programmable Controller Accessories
Siemens
Drive 6SL32105BE215UV0
Mfr # 6SL3210-5BE21-5UV0
Zoro # G208131732
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Integrated breaking resistance No
- With PC connection No
- number of analogue inputs 2
- Number of HW-interfaces USB 0
- Number of phases output 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-5BE21-5UV0
- Zoro # G208131732
- UPC # 887621056216
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Integrated breaking resistance | No |
With PC connection | No |
number of analogue inputs | 2 |
Number of HW-interfaces USB | 0 |
Number of phases output | 3 |
Number of HW-interfaces serial TTY | 0 |
Number of HW-interfaces industrial Ethernet | 0 |
Number of HW-interfaces parallel | 0 |
Number of HW-interfaces RS-422 | 0 |
Number of HW-interfaces RS-232 | 1 |
Degree of protection (IP) | IP20 |
Number of analogue outputs | 1 |
Application in domestic- and commercial area permitted | No |
Type of converter | U converter |
Number of phases input | 3 |
Number of interfaces PROFINET | 0 |
Number of HW-interfaces other | 1 |
Application in industrial area permitted | Yes |
number of digital inputs | 4 |
Number of HW-interfaces RS-485 | 1 |
Description
6Sl32105Be215Uv0 Drive Sinamics V20 380480 Vac 15 Kw Unfiltered IO Interface Ip20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 300A, Not Rated, Non-Indicating (L75QS300.X)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 2.1 (ASPB100125NM)
- OMRON Solid State Relay, 4 to 6VDC, 10A (G3NE-210T-US-DC5)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- SIEMENS Interface Module 6ES71556AU010CN0 (6ES7155-6AU01-0CN0)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551FB000BA2)
- SIEMENS Operator Interface 6AV21240MC010AX0 (6AV2124-0MC01-0AX0)
- SIEMENS Breaking Resistor (6SE6400-4BD21-2DA0)
- SIEMENS SIMATIC S7 CONTROLLER MODULE (6ES7 314-6CG03-0AB0)
- ROXTEC Watertight Aluminum Frame Robot Parts & Accessory (CF 16)
- Siemens Programmable Controller Accessories