Shop All Programmable Controller Accessories
Siemens
Drive 6SL32101KE244UF1
Mfr # 6SL3210-1KE24-4UF1
Zoro # G908131636
original price:
$6,504.17
50% off
new price: $3,191.99
/ea
Free Shipping & Returns
$3,191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of HW-interfaces RS-422 0
- Integrated breaking resistance Yes
- Number of HW-interfaces parallel 0
- Number of HW-interfaces industrial Ethernet 2
- number of analogue inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1KE24-4UF1
- Zoro # G908131636
- UPC # 804766375415
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Number of HW-interfaces RS-422 | 0 |
Integrated breaking resistance | Yes |
Number of HW-interfaces parallel | 0 |
Number of HW-interfaces industrial Ethernet | 2 |
number of analogue inputs | 1 |
Number of HW-interfaces RS-232 | 1 |
Degree of protection (IP) | IP20 |
Number of HW-interfaces other | 6 |
Application in domestic- and commercial area permitted | No |
Type of converter | U converter |
Number of HW-interfaces RS-485 | 0 |
Number of interfaces PROFINET | 2 |
number of digital inputs | 6 |
Number of analogue outputs | 1 |
Number of phases input | 3 |
Application in industrial area permitted | No |
With PC connection | Yes |
Number of phases output | 3 |
Number of HW-interfaces serial TTY | 1 |
Number of digital outputs | 2 |
Number of HW-interfaces USB | 1 |
Description
6Sl32101Ke244Uf1 Sinamics G120C Pn 220Kw Unfil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- ELECTRIDUCT Stainless Steel Cable Ties- 6" x 100 Pieces (CT-ED-SS-6-100)
- ABB Carlon 1/2 In. Straight Non-Metallic Liquid Tight Fitting (LN43DACTN)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- SIEMENS Soft Starter (3RW3038-1BB04)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SIEMENS SIMATIC ET200SP BASE UNIT MODULE OTHER PLC AND DCS MODULE (6ES7 193-6BP20-0DC0)
- SIEMENS Compact Converter 6SL32101KE188UF1 (6SL3210-1KE18-8UF1)
- SIEMENS SIMATIC S7 INPUT MODULE (6ES7 321-1FH00-0AA0)
- Siemens Programmable Controller Accessories