Shop All Contactor Accessories
Siemens
Diode Assembly for IEC Contactor
Mfr # 3RT29161EH00
Zoro # G4296661
original price:
$16.39
10% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S00 Frame Contactors
- Includes Diode Assembly
- Voltage 12-250V DC
- Accessory Type Surge Supressor
- Size 0.028 m / 0.046 m / 0.009 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29161EH00
- Zoro # G4296661
- UPC # 662643918489
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.028 m / 0.046 m / 0.009 m |
Frame Size | S00 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S00 Frame Contactors |
Includes | Diode Assembly |
Voltage | 12-250V DC |
Accessory Type | Surge Supressor |
Mounting | clip-on |
Operating Temperature | -25 Cel ... 60 Cel |
Type | surge suppressor |
Voltage Rating | DC |
Environmental Conditions | -40°C ... 80°C |
Compatible with Series | 3RT2, S00 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes Diode Assembly, Voltage 12-250V DC, Frame Size S00, Compatible with Series 3RT2, S00 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.27 to 1.53A (B1.88)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- SUPERIOR ELECTRIC Programmable Digital Timer Switch 110V AC 16A Auto Factory School Bell Control Instrument 40 Groups (SW40T)
- ALLIED TUBE & CONDUIT EMT Conduit, 1 In., 10 ft. L, Steel (583211)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS AUX CONTACT BLOCK, 2NO & 2NC (3RH2911-1HA22)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA size 4 Rated for 135 Amp (BEB9998SL9)
- Siemens Contactor Accessories