Shop All Programmable Controller Accessories
Siemens
Digital Output Module 6ES71326BF010BA0
Mfr # 6ES7132-6BF01-0BA0
Zoro # G108092317
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 73 millimetre
- Width 15 millimetre
- Depth 58 millimetre
- digital outputs, configurable Yes
- Number of HW interfaces parallel 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7132-6BF01-0BA0
- Zoro # G108092317
- UPC # 804766529023
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Height | 73 millimetre |
Width | 15 millimetre |
Depth | 58 millimetre |
Description
6Es71326Bf010Ba0 Digital Output Module 05Amp 8X24Vdc Fits To BuType A0 Colour Code Cc02 Module Diagnostics For ShortCircuit To L And Ground Wire Break Supply Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 100VAC (8501KFR12V20)
- ALLEN TEL Insertion Tool-Data Kit for DB and D Connection (ATD100)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVBG1)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- SIEMENS Breaking Resistor (6SE6400-4BD21-2DA0)
- SIEMENS SIMATIC S7 OUTPUT MODULE (6ES7 322-1HF10-0AA0)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- Siemens Programmable Logic Controls (PLC)