Shop All Safety Monitoring Relays
Siemens
Digital Monitoring Relay Speed Monitorin
Mfr # 3UG4651-1AW30
Zoro # G8681516
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 to 240 V AC/DC
- Standards CCC, CE Certified, EAC, RCM, UL Listed
- Power Consumption 9 VA
- Width 23 millimetre
- Height 86 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3UG4651-1AW30
- Zoro # G8681516
- UPC # 754554946023
- Country of Origin Czechia
- Category Safety Monitoring Relays
Dimensions
Width | 23 millimetre |
Height | 86 millimetre |
Depth | 102 millimetre |
Body Depth - Relay | 4.02 in |
Body Height - Relay | 3.39 in |
Body Width - Relay | 0.89 in |
Body Depth | 4.02 in |
Body Width | 0.89 in |
Body Height | 3.39 in |
Description
Speed Monitoring Relay, Delay Time 1 to 900 sec, Delay Type Adjustable, Electrical Connection Screw Terminal, IP Rating IP20, Input Voltage 24 to 240V AC/DC, Mounting Style DIN Rail, Number of Pins 12, Standards CCC, CE Certified, EAC, RCM, UL Listed, Body Depth 4.02 in, Body Height 3.39 in, Body Width 0.89 in, Electrical Operating Durability 100,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURNAS 120V-AC 40A AMP 15HP AC CONTACTOR (42CE35AF106)
- EATON Ch Pon Flush Cover For Lcs 125a And Belo (CHPX2AF)
- FLEX-STRUT Gusset Corner, (RH), 6-Hole (FS-5526 E/G)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 25A, 600V AC, Indicating (LPJ-25SPI)
- SIEMENS Digital monitoring relay 3-phase supply (3UG46152CR20)
- SIEMENS Analog monitoring relay Phase sequence m (3UG4511-1AQ20)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- PILZ 24V-Dc Safety Relay (PNOZ MI1P 773400)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- Siemens Electrical Relays