Shop All Current Sensing Relays
Siemens
Digital monitoring relay Current monitor
Mfr # 3UG4622-1AW30
Zoro # G9265998
original price:
$284.86
11% off
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 21 to 264V AC/DC
- AC Contact Rating - Relay 3A @ 250/400V
- DC Contact Rating - Relay 0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
- Mounting - Relay DIN Rail
- Sensing Amp Range 0.05 to 15.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3UG4622-1AW30
- Zoro # G9265998
- UPC # 754554932569
- Country of Origin Germany
- Category Current Sensing Relays
Dimensions
Body Width - Relay | 0.88 in |
Width | 23 millimetre |
Body Depth - Relay | 3.58 in |
Depth | 91 millimetre |
Body Height - Relay | 3.62 in |
Overall Height - Relay | 3.62 in |
Body Height | 3.62 in |
Overall Depth | 3.62 in |
Body Width | 0.89 in |
Body Depth | 3.58 in |
Height | 92 millimetre |
Description
Digital Monitoring Relay, Contact Rating (AC) 3 A @ 250/400V, 3 A @ 400V, Contact Rating (DC) 0.1 A @ 250V, 0.2 A @ 125V, 1 A @ 24V, Core Type Internal, Current Rating 15 A, Input Voltage 24 to 240V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Snap On, Trip Point 0.05 to 10 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Screw Terminal, Status Indicator No Indicator, Wire Gauge 14 AWG, 20 AWG, Adjustment Interface Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRI200012120S)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 400A, 600V AC, Non-Indicating (LSRK400)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- DAYTON Current Sensing Relay2 to 20A, 24VAC (6C054)
- DAYTON Current Sensing Relay, 5 to 50A, 240VAC (15V828)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHF)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, No Relay (CSDECM-C35200L0)
- Siemens Current Sensing Relays