Shop All Current Sensing Relays
Siemens
Digital Monitoring Relay Current Monitor
Mfr # 3UG4622-1AA30
Zoro # G4320805
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 21 to 26V AC/DC
- AC Contact Rating - Relay 3A @ 250/400V
- DC Contact Rating - Relay 0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
- Mounting - Relay DIN Rail
- Sensing Amp Range 0.05 to 15.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3UG4622-1AA30
- Zoro # G4320805
- UPC # 754554930589
- Country of Origin Germany
- Category Current Sensing Relays
Dimensions
Body Depth - Relay | 3.58 in |
Body Height - Relay | 3.62 in |
Depth | 91 millimetre |
Body Width - Relay | 0.88 in |
Width | 23 millimetre |
Overall Height - Relay | 3.62 in |
Body Depth | 3.58 in |
Overall Depth | 3.62 in |
Body Width | 0.89 in |
Body Height | 3.62 in |
Height | 92 millimetre |
Description
Digital Monitoring Relay, Contact Rating (AC) 3 A @ 250/400V, 3 A @ 400V, Contact Rating (DC) 0.1 A @ 250V, 0.2 A @ 125V, 1 A @ 24V, Core Type Internal, Current Rating 15 A, Input Voltage 24V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Snap On, Trip Point 0.05 to 10 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Screw Terminal, Status Indicator No Indicator, Wire Gauge 14 AWG, 20 AWG, Adjustment Interface Digital, Body Depth 3.58 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- RACO Insulating Bushing, 35/64" L, 2" Conduit (1408)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Brown (HS364-S50-BROWN)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- SIEMENS Digital monitoring relay Current monitor (3UG4622-1AW30)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- AIROTRONICS Current Sens Relay, 1 to 20A, Self Powered (CSW/LED)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- Siemens Electrical Relays