Shop All Programmable Controller Accessories
Siemens
Digital Input Module 6ES75211FH000AA0
Mfr # 6ES7521-1FH00-0AA0
Zoro # G208092286
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 129 millimetre
- Width 35 millimetre
- Height 147 millimetre
- Number of outputs 0
- Manufacturer product root Digital module input
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7521-1FH00-0AA0
- Zoro # G208092286
- UPC # 887621139087
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Depth | 129 millimetre |
Width | 35 millimetre |
Height | 147 millimetre |
Details
Number of outputs | 0 |
Manufacturer product root | Digital module input |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Manufacturer product family | S7-1500 |
min. permissible voltage at input | 0 volt |
Power loss, static, current-independent [Pls] | 5 watt |
Input current for state 1 | 11 milliampere |
digital inputs, configurable | Yes |
Number of inputs | 16 |
max. permissible voltage at input | 264 volt |
Input voltage, type | AC |
description of product type | DI 16x230VAC BA |
Number of outputs, digital | 0 |
Max. delay time with change of signal | 25 millisecond |
Redundancy-compatible present | No |
Number of inputs, digital | 16 |
Description
6Es75211Fh000Aa0 Digital Input Module Di 16X230Vac Ba S71500 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- KLASS TOOLS 10" x 3 mm Black Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-BLA-1003x100)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 9A, 250V AC, 5 PK (ABC-9-R)
- HUBBELL Cover Assembly, Gray (CA60)
- SIEMENS Simatic S7 Digital Input Module (6ES7 321-1BL00-0AA0)
- SIEMENS Compact Converter 6SL32101KE143AF2 (6SL3210-1KE14-3AF2)
- SIEMENS Motor Mod 6SL31202TE150AD0 (6SL3120-2TE15-0AD0)
- SIEMENS Analog Output 6ES72324HD320XB0 (6ES7232-4HD32-0XB0)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- Siemens Programmable Controller Accessories