Shop All Programmable Controller Accessories
Siemens
Digital Input Module 6ES75211BL000AB0
Mfr # 6ES7521-1BL00-0AB0
Zoro # G208092293
original price:
$1,096.18
40% off
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 millimetre
- Height 147 millimetre
- Depth 129 millimetre
- min. permissible voltage at input -30 volt
- Input voltage, type DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7521-1BL00-0AB0
- Zoro # G208092293
- UPC # 887621139063
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Width | 35 millimetre |
Height | 147 millimetre |
Depth | 129 millimetre |
Details
min. permissible voltage at input | -30 volt |
Input voltage, type | DC |
Manufacturer product family | S7-1500 |
Number of outputs | 0 |
Supply voltage type | DC |
Number of outputs, digital | 0 |
Number of inputs | 32 |
max. permissible voltage at input | 30 volt |
Power loss, static, current-independent [Pls] | 4 watt |
min. supply voltage with DC | 19 volt |
description of product type | DI 32x24VDC HF |
Manufacturer product root | Digital module input |
Redundancy-compatible present | No |
Number of inputs, digital | 32 |
max. supply voltage with DC | 28.8 volt |
Min. delay time with change of signal | 0 millisecond |
Input current for state 1 | 3 milliampere |
Max. delay time with change of signal | 20 millisecond |
digital inputs, configurable | Yes |
Description
6Es75211Bl000Ab0 Digital Input Module Di 32X24 V Dc Hf 32 Channels In Groups Of 16 Input Delay 00520 Ms Input Type 3 Screw Terminals Din Rail Mount 0 To 60 Degree C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CHARGER PLUG - 50A RED, HOUSING ONLY (605387)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- SIEMENS Analog Output 6ES72324HD320XB0 (6ES7232-4HD32-0XB0)
- SIEMENS Smart Line Module 6SL31306TE236AA3 (6SL3130-6TE23-6AA3)
- SIEMENS Input/Output Module, 2 Outputs (6ED10551MM000BA2)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551FB000BA2)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- Siemens Programmable Controller Accessories