Shop All Programmable Controller Accessories
Siemens
Digital Input Module 6ES75211BH100AA0
Mfr # 6ES7521-1BH10-0AA0
Zoro # G508092283
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 millimetre
- Depth 129 millimetre
- Height 147 millimetre
- Number of inputs, digital 16
- Input current for state 1 3 milliampere
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7521-1BH10-0AA0
- Zoro # G508092283
- UPC # 887621779085
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Width | 25 millimetre |
Depth | 129 millimetre |
Height | 147 millimetre |
Details
Number of inputs, digital | 16 |
Input current for state 1 | 3 milliampere |
digital inputs, configurable | Yes |
max. supply voltage with DC | 28.8 volt |
min. supply voltage with DC | 19 volt |
min. permissible voltage at input | -30 volt |
Min. delay time with change of signal | 3 millisecond |
Power loss, static, current-independent [Pls] | 2 watt |
Redundancy-compatible present | No |
max. permissible voltage at input | 30 volt |
Number of outputs, digital | 0 |
Input voltage, type | DC |
Manufacturer product root | Digital module input |
Number of outputs | 0 |
Number of inputs | 16 |
Max. delay time with change of signal | 4 millisecond |
description of product type | DI 16 x 24 V DC BA |
Manufacturer product family | S7-1500 |
Supply voltage type | DC |
Description
6Es75211Bh100Aa0 Digital Input Module Di 16X24 Vdc Ba16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P826W)
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X3NPG6)
- SIEMENS Interface Module 6ES71556AU010CN0 (6ES7155-6AU01-0CN0)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- SIEMENS Input/Output Module, 2 Outputs (6ED10551MM000BA2)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551NB100BA2)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- ALLEN BRADLEY DIGITAL SER C OUTPUT MODULE (1734-OB8)
- Siemens Programmable Controller Accessories