Shop All Programmable Controller Accessories
Siemens
Digital Input Module 6ES75211BH000AB0
Mfr # 6ES7521-1BH00-0AB0
Zoro # G308092292
original price:
$703.75
41% off
new price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 129 millimetre
- Height 147 millimetre
- Width 35 millimetre
- Input voltage, type DC
- Number of inputs, digital 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7521-1BH00-0AB0
- Zoro # G308092292
- UPC # 887621139056
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Depth | 129 millimetre |
Height | 147 millimetre |
Width | 35 millimetre |
Details
Input voltage, type | DC |
Number of inputs, digital | 16 |
Power loss, static, current-independent [Pls] | 3 watt |
Number of outputs, digital | 0 |
Max. delay time with change of signal | 20 millisecond |
Input current for state 1 | 3 milliampere |
Min. delay time with change of signal | 0 millisecond |
min. supply voltage with DC | 19 volt |
Number of inputs | 16 |
max. supply voltage with DC | 28.8 volt |
Manufacturer product family | S7-1500 |
description of product type | DI 16x24VDC HF |
Manufacturer product root | Digital module input |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
digital inputs, configurable | Yes |
Supply voltage type | DC |
min. permissible voltage at input | -30 volt |
max. permissible voltage at input | 30 volt |
Number of outputs | 0 |
Redundancy-compatible present | No |
Description
6Es75211Bh000Ab0 Digital Input Module Simatic S71500 20Ma 24 Vdc 16 Channel 00520Ms Input Delay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft (N002-005-WH)
- HUBBELL Locking Plug (HBL2621ST)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- SIEMENS Output Module 6ES73221BH010AA0 (6ES7322-1BH01-0AA0)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SIEMENS Soft Starter (3RW4036-1BB04)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- SIEMENS Analog Output 6ES72324HD320XB0 (6ES7232-4HD32-0XB0)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- Siemens Programmable Controller Accessories