Shop All Building Automation Controls
Siemens
Differential Pressure Transmitter, 0.65"
Mfr # 590-781
Zoro # G6052818
product price: $240.00
/ea
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Distance 3 5/16 in
- Manufacturers Warranty Length 5 yr
- Weight 3 oz
- Overall Width 2 3/16 in
- Maximum Operating Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 590-781
- Zoro # G6052818
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Width | 2 3/16 in |
Process Connection Size | 1/4 in |
Overall Height | 4 5/16 in |
Overall Depth | 1 15/16 in |
Description
Differential Pressure Sensor, For Media Air, For Use With Building Automation Systems Compatible with Building Automation Systems, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, Modbus, MP-Bus, Accuracy +/-0.40 Percent, Power Required 0 to 10V DC, Power Source 0 to 10V DC, Output 4 to 20mA, Loop Resistance 100 ohms, Electrical Connection Type Screw Terminals, Maximum Differential Pressure Measurement 0.65 in wc, Minimum Differential Pressure Measurement 0.65 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (AB-52025-13-2)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- KOCH FILTER MiniPleat Filter, 4V, MERV11, 24"x24"x12" (111-604-101)
- GOODMAN Filter, Rack (0161P00035)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F (536-767-40)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- Siemens Controls