Shop All Building Automation Controls
Siemens
Differential Pressure Transmitter, 0.5"
Mfr # 590-782
Zoro # G6052851
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 5/16 in
- Hysteresis +/-0.1%
- For Media Air
- For Use With Building Automation Systems Compatible with Building Automation Systems
- Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, Modbus, MP-Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 590-782
- Zoro # G6052851
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 4 5/16 in |
Overall Depth | 1 15/16 in |
Process Connection Size | 1/4 in |
Overall Width | 2 3/16 in |
Manufacturers Warranty Length | 5 yr |
Description
Differential Pressure Sensor, For Media Air, For Use With Building Automation Systems Compatible with Building Automation Systems, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, Modbus, MP-Bus, Accuracy +/-0.40 Percent, Power Required 0 to 10V DC, Power Source 0 to 10V DC, Output 4 to 20mA, Loop Resistance 100 ohms, Electrical Connection Type Screw Terminals, Maximum Differential Pressure Measurement 0.65 in wc, Minimum Differential Pressure Measurement 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- HONEYWELL 0901446 F76S 1-1/4" Tailpiece (0901446)
- BROAN Non-Ducted Fliter (99010317)
- DAYTON Switch, Pull Chain (01723)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- Siemens Building Automation Controls