Shop All Pressure Transducers
Siemens
Differential Pressure Sensor, 0 to 50 psi
Mfr # QBE3190UD50
Zoro # G2103407
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters 303 Stainless Steel
- Range Values - Transmitter 0 to 50
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QBE3190UD50
- Zoro # G2103407
- UPC # 804766003387
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Lead Length (In.) | 1/2 |
Overall Width | 2.3 in |
Overall Height | 9.01 in |
Overall Length | 8.5 in |
Process Connection Size | 1/4 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 psi, Maximum Pressure 50 psi, Overpressure 116 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 7.5 to 33V DC, IP Rating IP65, NEMA Rating NEMA 4, Safety Rating EN 61326-2-3, EN 61 000-6-2, EN 61326-1, EN 61 000-6-3, EN 61326-1, Series QBE, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B600)
- TEST PRODUCTS INTL Adaptor For Gas Valves- 5/16” X 0.315” Thread Pitch Male And Male Both Ends (A115)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 160 psi/Kpa (PFQ170)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- SIEMENS TRANSDUCER 0/150# 4/20ma (7MF15654CA005EA1)
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC (CX8MB2421IW)
- ANDERSON GREENWOOD Stainless Instrument Manifold Pressure Transmitter Parts Accessory (M4THS-4-P 02-8259-541)
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- FOXBORO Mounting Flange Pressure Transmitter Parts & Accessory (BO-188-DL)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0142F25000#)
- FAIRCHILD 4-20MA 0-30PSI 30V-DC CURRENT TO PRESSURE TRANSDUCER (TTC17800-404)
- Siemens Pressure Transducers