Shop All Pressure Transducers
Siemens
Differential Pressure Sensor, 0 to 25 psi
Mfr # QBE3190UD25
Zoro # G2103416
product price: $619.59
/ea
Free Shipping & Returns
$619.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters 303 Stainless Steel
- Range Values - Transmitter 0 to 25
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QBE3190UD25
- Zoro # G2103416
- UPC # 804766003370
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 1/2 |
Manufacturers Warranty Length | 5 yr |
Overall Height | 9.01 in |
Process Connection Size | 1/4 in |
Overall Length | 8.5 in |
Overall Width | 2.3 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 psi, Maximum Pressure 25 psi, Overpressure 72 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 7.5 to 33V DC, IP Rating IP65, NEMA Rating NEMA 4, Safety Rating EN 61326-2-3, EN 61 000-6-2, EN 61326-1, EN 61 000-6-3, EN 61326-1, Series QBE, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Thermometer, Analog, 30-120 deg, 1/2in NPT (TSW174-2LF.)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U633)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1105)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1404LF)
- SIEMENS TRANSDUCER 0/150# 4/20ma (7MF15654CA005EA1)
- SIEMENS Differential Pressure Sensor, 0 to 50 psi (QBE3190UD50)
- FOXBORO 0-200PSI 12.5-42V-DC GAGE PRESSURE TRANSMITTER (IGP10-TS3D1F-M2L1)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-15 psi Explosion Proof FM (961-098-000)
- HAVAHART HAVAHART CAGE TRAP 36"" (1045)
- FAIRCHILD ELECTRO-PNEUMATIC I/P 4-20MA 3-15PSI CURRENT TO PRESSURE TRANSDUCER (TA6100-401)
- DWYER INSTRUMENTS Dywer Rma-150-Ssv (RMA-150-SSV)
- Siemens Pressure Transducers