Shop All Pressure Transducers
Siemens
Differential Pressure Sensor, 0 to 100psi
Mfr # QBE3190UD100
Zoro # G2103398
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters 303 Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QBE3190UD100
- Zoro # G2103398
- UPC # 804766003363
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 1/2 |
Manufacturers Warranty Length | 5 yr |
Overall Height | 9.01 in |
Overall Width | 2.3 in |
Overall Length | 8.5 in |
Process Connection Size | 1/4 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Overpressure 290 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 7.5 to 33V DC, IP Rating IP65, NEMA Rating NEMA 4, Safety Rating EN 61326-2-3, EN 61 000-6-2, EN 61326-1, EN 61 000-6-3, EN 61326-1, Series QBE, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"Low Mount, SS (PRO-301D-254G-01)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX20)
- POMONA ELECTRONICS BNC Male, 30VAC/60VDC, Red/Black (3957)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254E)
- SIEMENS TRANSDUCER 0/150# 4/20ma (7MF15654CA005EA1)
- SIEMENS Differential Pressure Sensor, 0 to 50 psi (QBE3190UD50)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105K)
- DWYER INSTRUMENTS Pressure Transmitter, 0-2000psi, 36In Lead (626-17-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0-15 PSIA, 36In Lead (628-00-GH-P1-E1-S1)
- ASHCROFT Transducer, Pressure (K17M0242C1 30#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242CD30#)
- Siemens Pressure Transducers