Shop All Motor Starter Accessories
Siemens
Device Connector, For Mfr. No. 3RM1
Mfr # 3ZY12122EA00
Zoro # G6149297
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 3RV1 Motor Starter Protectors
- Accessory Type Connector
- Type of accessory Connector
- Standards REACH, RoHS, WEEE
- Overall Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3ZY12122EA00
- Zoro # G6149297
- UPC # 887621117733
- Country of Origin Czechia
- Category Motor Starter Accessories
Dimensions
Overall Width | 5.5 in |
Overall Height | 1.45 in |
Overall Depth | 2 in |
Details
Item | Connector |
For Use With | Series 3RV1 Motor Starter Protectors |
Accessory Type | Connector |
Type of accessory | Connector |
Standards | REACH, RoHS, WEEE |
Compatible with Series | SIRIUS 3RV1 Motor Starter Protectors |
Description
Connector, Accessory Type Connector, Overall Height 1.45 in, Overall Width 5.5 in, Compatible with Series SIRIUS 3RV1 Motor Starter Protectors, Overall Depth 2 in, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black and Red (ZBY2306)
- SIEMENS 3-PH Infeed Spacing Terminal (3RV29255EB)
- SIEMENS Door Mount Rotary Disconnect, 330mm, Black (3RV29260K)
- SIEMENS Link Module, AC/DC (3RA19211DA00)
- SIEMENS Power Terminals, For Mfr. No. 3RM1 (3ZY11221BA00)
- SIEMENS Lateral Contact Block For 3RV2, 2NC (3RV29011C)
- SIEMENS Three-Phase Terminal For 3RV2 (3RV29255AB)
- LIBERTY PUMPS KIT, LIP SEAL, 5/16 (K001254)
- Siemens Motor Controls