Shop All Definite Purpose Contactors
Siemens
DefPurposeMagContactor, 24VAC, 3P, 90A
Mfr # 42GE35AJ
Zoro # G8359636
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 90 A
- Number of Poles 3
- Coil Volts 24V AC
- Height 5.02 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42GE35AJ
- Zoro # G8359636
- UPC # 783087077126
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 5.02 in |
Width | 3.5 in |
Depth | 4.39 in |
Mounting Hole Distance - Width | 2.87 in |
Overall Depth | 4.39 in |
Mounting Hole Distance - Height | 4.63 in |
Overall Height | 5.02 in |
Overall Width | 3.5 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 120 A, Full Load Current - Inductive 90 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 4P 30A (CR463L40AJA10A0)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D (E8PB)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- SIEMENS 24V-DC 40A AMP 5-1/2KW AC CONTACTOR (3RT1024-3BB40)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG10AHA)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG20AH)
- SIEMENS 24V-Dc 20A Amp 10Hp Ac Contactor (3RT2018-1BB42)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 90A (783XY3)
- Siemens Motor Controls