Shop All Definite Purpose Contactors
Siemens
DefPurposeMagContactor, 240/277VAC, 3P, 75A
Mfr # 42FE35AL
Zoro # G8359977
original price:
$286.31
6% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 75 A
- Number of Poles 3
- Coil Volts 277V AC
- Reversing No
- Height 5.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42FE35AL
- Zoro # G8359977
- UPC # 783087572430
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 5.02 in |
Width | 3.5 in |
Depth | 4.39 in |
Overall Depth | 4.39 in |
Mounting Hole Distance - Height | 4.63 in |
Mounting Hole Distance - Width | 2.87 in |
Overall Height | 5.02 in |
Overall Width | 3.5 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 240/277V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 94 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- 3M Shrink Tubing, 0.25in ID, Black, 100ft (FP-301-1/4-BLACK-100')
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- SIEMENS 24V-Dc 20A Amp 10Hp Ac Contactor (3RT2018-1BB42)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF35AF)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 60A (42EF35AG)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140A)
- Siemens Contactors & Contacts