Shop All Definite Purpose Contactors
Siemens
DefPurposeContactor, 240/277VAC, 3P, 50A
Mfr # 42DF35AL
Zoro # G408841844
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series 42 Series
- Phase Three
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Horsepower @ Single Phase - 120V AC Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42DF35AL
- Zoro # G408841844
- UPC # 783087165465
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Overall Height | 4.04 in |
Overall Depth | 3.11 in |
Mounting Hole Distance - Width | 2.24 in |
Overall Width | 2.87 in |
Mounting Hole Distance - Height | 3.25 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 240/277V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 63 A, Full Load Current - Inductive 50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1475)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C1269B)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 690V AC (VLS3P016R1)
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42BF15AF)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG20AH)
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330A)
- Siemens Motor Controls