Shop All Definite Purpose Contactors
Siemens
DefPurposeContactor, 240/277VAC, 2P, 40A
Mfr # 42CF15AL
Zoro # G008841855
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Series 42 Series
- Phase Single
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Status Indicator Mechanical Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42CF15AL
- Zoro # G008841855
- UPC # 783087162396
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Mounting Hole Distance - Width | 1.98 in |
Overall Height | 3.69 in |
Overall Depth | 2.87 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Width | 2.38 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 240/277V AC, Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2Z-AC110/120)
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD363012)
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG20AH)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG20AH)
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430T)
- Siemens Motor Controls