Shop All Definite Purpose Contactors
Siemens
DefPurpContatr, 380-440/440-480VAC, 3P, 60A
Mfr # 42EF35AH
Zoro # G108841854
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Phase Three
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Series 42 Series
- Horsepower @ Three Phase - 480V AC 25 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42EF35AH
- Zoro # G108841854
- UPC # 783087154612
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Mounting Hole Distance - Height | 3.25 in |
Overall Depth | 3.11 in |
Mounting Hole Distance - Width | 2.24 in |
Overall Width | 2.87 in |
Overall Height | 4.04 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380-440/440-480V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 75 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A, Reversing: No (6EAY5)
- SIEMENS 24V-DC 40A AMP 5-1/2KW AC CONTACTOR (3RT1024-3BB40)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42BF15AF)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 50A (42DF35AG)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- SIEMENS DefinitePurposeContactor, 24VAC, 3P, 40A (42CF35AJ)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140T)
- Siemens Motor Controls