Shop All Definite Purpose Contactors
Siemens
DefPurpContatr, 380-440/440-480VAC, 3P, 40A
Mfr # 42CF35AH
Zoro # G208841839
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Series 42 Series
- Phase Three
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42CF35AH
- Zoro # G208841839
- UPC # 783087152014
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Overall Depth | 2.87 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Width | 2.38 in |
Mounting Hole Distance - Width | 1.98 in |
Overall Height | 3.69 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380-440/440-480V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- VAST Strut Channel Fitting, 1/4 (V63SQHDG)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/2)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AFA)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG10AHA)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF35AF)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- SIEMENS DefPurpContactor, 120V AC, 3P, 75A (42GE35AF)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- Siemens Contactors & Contacts