Shop All Definite Purpose Contactors
Siemens
DefPurpContactor, 220/208-240VAC, 3P, 75A
Mfr # 42GE35AH
Zoro # G8359243
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 90 A
- Number of Poles 3
- Coil Volts 440 to 480V AC
- Height 5.02 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 42GE35AH
- Zoro # G8359243
- UPC # 783087229815
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 5.02 in |
Width | 3.5 in |
Depth | 4.39 in |
Overall Depth | 4.39 in |
Mounting Hole Distance - Width | 2.87 in |
Mounting Hole Distance - Height | 4.63 in |
Overall Height | 5.02 in |
Overall Width | 3.5 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380-440/440-480V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 120 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20241AG24)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- SIEMENS 120V-Ac 30A Amp 10Hp Ac Contactor (3TF42 22-0AK6)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 60A (42EF35AG)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG20AH)
- SIEMENS 24V-Dc 20A Amp 10Hp Ac Contactor (3RT2018-1BB42)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 277V AC, 50/60 Hz (8910DPA63V04)
- Siemens Contactors & Contacts