Shop All Definite Purpose Contactors
Siemens
DefPurpContactor, 220/208-240VAC, 3P, 75A
Mfr # 42DF35AF
Zoro # G108841830
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Phase Three
- Series 42 Series
- Coil Voltage 110/110-120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42DF35AF
- Zoro # G108841830
- UPC # 783087145115
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Overall Height | 4.04 in |
Overall Depth | 3.11 in |
Mounting Hole Distance - Height | 3.25 in |
Mounting Hole Distance - Width | 2.24 in |
Overall Width | 2.87 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/110-120V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 63 A, Full Load Current - Inductive 50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VYNCKIER Enclosure (VM776K)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133392)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 50A (42DF35AG)
- SIEMENS DefPurpContactor, 120V AC, 3P, 75A (42GE35AF)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AFA)
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375A)
- Siemens Definite Purpose Contactors