Shop All Definite Purpose Contactors
Siemens
DefPurpContactor, 220/208-240VAC, 3P, 75A
Mfr # 42BF35AF
Zoro # G908841856
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Phase Three
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Series 42 Series
- Mounting Hole Distance - Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42BF35AF
- Zoro # G908841856
- UPC # 783087144798
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Mounting Hole Distance - Height | 3.25 in |
Overall Width | 2.38 in |
Overall Height | 3.69 in |
Mounting Hole Distance - Width | 1.98 in |
Overall Depth | 2.87 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/110-120V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 125/250VAC, 50ft (SCB50)
- JR PRODUCTS MODULAR SPST ON/OFF DOUBLE SWITCH, WHITE (13585)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A, Reversing: No (LC1DT40BD)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 50A (42DF35AG)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF35AF)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- SIEMENS 24V-Dc 20A Amp 10Hp Ac Contactor (3RT2018-1BB42)
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- Siemens Contactors & Contacts