Shop All Definite Purpose Contactors
Siemens
DefPurpContactor, 110/110-120V AC, 3P, 75A
Mfr # 42FE35AF
Zoro # G8364064
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 75 A
- Number of Poles 3
- Coil Volts 110 to 120V AC
- Reversing No
- Height 5.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42FE35AF
- Zoro # G8364064
- UPC # 783087076617
- Country of Origin Mexico
- Category Definite Purpose Contactors
Dimensions
Height | 5.02 in |
Width | 3.5 in |
Depth | 4.39 in |
Overall Width | 3.5 in |
Mounting Hole Distance - Width | 2.87 in |
Mounting Hole Distance - Height | 4.63 in |
Overall Height | 5.02 in |
Overall Depth | 4.39 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/110-120V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 94 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, Alternating (6C052)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11580883)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-20-GFST-BI)
- SIEMENS 120V-Ac 30A Amp 10Hp Ac Contactor (3TF42 22-0AK6)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF35AF)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 30A (42BF35AL)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DGF340C)
- Siemens Definite Purpose Contactors