Shop All Definite Purpose Contactors
Siemens
DefinitePurposeContactor, 24VAC, 2P, 40A
Mfr # 42CF15AJ
Zoro # G808841857
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Series 42 Series
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Phase Single
- Horsepower @ Three Phase - 600V AC Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42CF15AJ
- Zoro # G808841857
- UPC # 783087145801
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Mounting Hole Distance - Width | 1.98 in |
Overall Height | 3.69 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Width | 2.38 in |
Overall Depth | 2.87 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Swing Panel Bracket, NOVAL Accessory, Steel (CSPBADB)
- DORMEYER Solenoid, 1/4 - 1-1/4 in, Intermittent (7612)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, C Curve (FAZ-C50/3)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 30A (42BF35AL)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG10AHA)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG20AH)
- SIEMENS 24V-DC 40A AMP 5-1/2KW AC CONTACTOR (3RT1024-3BB40)
- ALLEN BRADLEY 24V-DC 30A AMP 15HP AC CONTACTOR (100-C23DJ10)
- Siemens Definite Purpose Contactors