Shop All Definite Purpose Contactors
Siemens
DefinitePurposeContactor, 24VAC, 2P, 30A
Mfr # 42BF15AJ
Zoro # G808841826
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Series 42 Series
- Phase Single
- Mounting Hole Distance - Width 1.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 42BF15AJ
- Zoro # G808841826
- UPC # 783087145726
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Mounting Hole Distance - Width | 1.98 in |
Overall Width | 2.38 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Height | 3.69 in |
Overall Depth | 2.87 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Push Button Control Station, 2NO/2NC, 22mm (VS-PBS22)
- ELECTROSWITCH Rotary Cam Switch (7803A)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG20AH)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG10AHA)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- Siemens Definite Purpose Contactors