Shop All Power Supplies
Siemens
DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail
Mfr # 6EP1336-3BA10
Zoro # G4167676
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85/275V AC; 88/350V DC
- Output Voltage 24V DC
- Power Rating 480W
- Output Amps 20A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6EP1336-3BA10
- Zoro # G4167676
- UPC # 662643545487
- Country of Origin Austria
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 90 mm |
Depth | 125 mm |
Description
DC Power Supply, Input Voltage 85 to 275 V AC, 88 to 350 V DC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Metal Case, Height 125 mm, Width 90 mm, Depth 125 mm, Series SITOP PSU100M, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 60, IP Rating 20, Output Noise 100/80mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range -25 Degrees to 70 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208SSC)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT241)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M4)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 192W, 8A, Wall (6EP13347CA00)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, DIN Rail (6EP1961-2BA21)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- EATON DC Power Supply, 320/600V AC, 24V DC, 120W, 5A, DIN Rail (PSG120F24RM)
- Siemens Power Supplies