Shop All Power Supplies
This Product is Discontinued
Siemens
Dc Power Supply, 320 to 575 V AC, 24V DC, 960W, 40, Din Rail (Discontinued)
Mfr # 6EP1437-3BA10
Zoro # G4220334
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 320 to 575 V AC
- Output Voltage 24V DC
- Power Rating 960W
- Output Amps 40
- Mounting Din Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP1437-3BA10
- Zoro # G4220334
- UPC # 040892549577
- Country of Origin Romania
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 150 mm |
Depth | 150 mm |
Details
Item | Dc Power Supply |
Input Voltage | 320 to 575 V AC |
Output Voltage | 24V DC |
Power Rating | 960W |
Output Amps | 40 |
Mounting | Din Rail |
Case Material | Metal Case |
Phase - Electrical | Three |
Style | Switching |
Hz | 50 to 60 Hz |
Hold Up Time | Greater Than 15 msec |
Output Noise | 100mV |
Peak Amps | 120 |
IP Rating | 20 |
Operating Temp. Range | -25 Degrees to 70 Degrees C |
Standards | CE, cUL us, cCSAus, CB, ATEX, Class I Div 2 (Group ABCD, T4), GL, ABS |
Series | SITOP PSU300M |
Status Indicator | Green LED |
NEMA Rating | 1 |
Description
DC Power Supply, Input Voltage 320 to 575 V AC, Output Voltage 24V DC, Power Rating 960W, Output Amps 40, Mounting DIN Rail, Switching, Case Material Metal Case, Height 125 mm, Width 150 mm, Depth 150 mm, Series SITOP PSU300M, Hz 50 to 60 Hz, Phase - Electrical Three, Peak Amps 120, IP Rating 20, Output Noise 100mV, Hold Up Time Greater Than 15 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range -25 Degrees to 70 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.