Shop All Power Supplies
This Product is Discontinued
Siemens
Dc Power Supply, 85 to 264 V AC, 24V DC, 150W, 6.2, Wall (Discontinued)
Mfr # 6EP13331LD00
Zoro # G6678542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 85 to 264 V AC
- Output Voltage 24V DC
- Power Rating 150W
- Output Amps 6.2
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP13331LD00
- Zoro # G6678542
- UPC # 040892925555
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 178 mm |
Width | 97 mm |
Depth | 38 mm |
Details
Item | Dc Power Supply |
Input Voltage | 85 to 264 V AC |
Output Voltage | 24V DC |
Power Rating | 150W |
Output Amps | 6.2 |
Mounting | Wall |
Case Material | Aluminum Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50 to 60 Hz |
Series | SITOP PSU100D |
Status Indicator | Green LED |
Operating Temp. Range | -10 Degrees to 70 Degrees C |
Hold Up Time | Greater Than 15 msec |
Output Noise | 100mV |
IP Rating | 20 |
NEMA Rating | 1 |
Standards | CB, CE, cUL us, cURus |
Peak Amps | 75 |
Description
DC Power Supply, Input Voltage 85 to 264 V AC, Output Voltage 24V DC, Power Rating 150W, Output Amps 6.2, Mounting Wall, Switching, Case Material Aluminum Case, Height 178 mm, Width 97 mm, Depth 38 mm, Series SITOP PSU100D, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 75, IP Rating 20, Output Noise 100mV, Hold Up Time Greater Than 15 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards CB, CE, cUL us, cURus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.