Shop All Power Supplies
Siemens
DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail
Mfr # 6EP1337-3BA00
Zoro # G3931907
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 176/264V AC; 85/132V AC
- Output Voltage 24V DC
- Power Rating 960W
- Output Amps 40A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP1337-3BA00
- Zoro # G3931907
- UPC # 662643299052
- Country of Origin Romania
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 240 mm |
Depth | 125 mm |
Description
DC Power Supply, Input Voltage 176 to 264 V AC, 85 to 132 V AC, Output Voltage 24V DC, Power Rating 960W, Output Amps 40, Mounting DIN Rail, Switching, Case Material Metal Case, Height 125 mm, Width 240 mm, Depth 125 mm, Series SITOP PSU100M, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 120, IP Rating 20, Output Noise 100/60mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range 0 Degrees to 70 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cam Switch Long Blk Handlemetal Bezel (KAXZ1C12)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (TL-30PK4)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.5-R)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- SIEMENS SIMATIC S7 120/230V-AC 24V-DC AC TO DC POWER SUPPLY (6ES7 307-1BA00-0AA0)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, DIN Rail (6EP1961-2BA21)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- Siemens Power Systems