Shop All Power Supplies
Siemens
DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail
Mfr # 6EP13341LB00
Zoro # G6975945
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 132/264V AC; 93/187V AC
- Output Voltage 24V DC
- Output Amps 10A
- Mounting DIN Rail
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP13341LB00
- Zoro # G6975945
- UPC # 040892917437
- Country of Origin Romania
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 70 mm |
Depth | 120 mm |
Description
DC Power Supply, Input Voltage 132 to 264 V AC, 93 to 187 V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 125 mm, Width 70 mm, Depth 120 mm, Series SITOP PSU100L, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 65, IP Rating 20, Output Noise 150/50mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range 0 Degrees to 60 Degrees C, Standards CB, CE, cUL us
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-075-0-1)
- SWE-TECH 3C 1-Gang Recessed Low Voltage Cable Plate, White (FWT45-0001-WH)
- HONEYWELL Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool (T675A1508)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- SIEMENS 115/230V-AC 2.4A AMP 30V-DC AC TO DC POWER SUPPLY (3RX9307-0AA00)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- Siemens Power Supplies