Shop All Power Supplies
Siemens
DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail
Mfr # 6EP13331LB00
Zoro # G7182594
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 132/264V AC; 93/187V AC
- Output Voltage 24V DC
- Output Amps 5A
- Mounting DIN Rail
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP13331LB00
- Zoro # G7182594
- UPC # 040892913439
- Country of Origin Romania
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 50 mm |
Depth | 120 mm |
Description
DC Power Supply, Input Voltage 132 to 264 V AC, 93 to 187 V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 125 mm, Width 50 mm, Depth 120 mm, Series SITOP PSU100L, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 32, IP Rating 20, Output Noise 150/50mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range 0 Degrees to 60 Degrees C, Standards CB, CE, cUL us
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C20)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- IDEC 100-240V-AC 6A AMP 5V-DC AC TO DC POWER SUPPLY (PS3L-C05AFF)
- Siemens Power Supplies