Shop All Power Supplies
Siemens
DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall
Mfr # 6EP13311LD00
Zoro # G6461971
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 50W
- Output Amps 2.1A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP13311LD00
- Zoro # G6461971
- UPC # 040892934045
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 128 mm |
Width | 97 mm |
Depth | 38 mm |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 50W, Output Amps 2.1, Mounting Wall, Switching, Case Material Aluminum Case, Height 128 mm, Width 97 mm, Depth 38 mm, Series SITOP PSU100D, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 60, IP Rating 20, Output Noise 100mV, Hold Up Time Greater Than 15 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards CB, CE, cUL us, cURus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 8mm B, PK500 (701-016)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- SOLA Power Supply, 100V AC, 24V DC, 100W, 3.5A, Chassis (SCP 102D24X-D02)
- Siemens Power Systems