Shop All Fan Parts
Siemens
Damper Motor, 120V, 90in-lbs., 12 sec.
Mfr # SQM50.364R1G3
Zoro # G2492537
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110VAC
- Features Rotation Direction: CCW
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (20221.10 6PK)
- DAYTON Replacement Shaft (365084)
- DAYTON B/D Blower, 20 In, Less Drive Pkg (5UDU4)
- NORDFAB End Cap, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x 9 in H (8010003738)
- SIEMENS Filter Cartridge Kit (908-042)
- SIEMENS Hi Temperature Diaphragm, PK5 (333-071)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.14(2))
- SIEMENS Combustion Actuator (SQM48.497B9)
- SIEMENS Valve Body, 1/2in NPT, 2 and 3 Way (VMP42.12(2))
- SIEMENS Valve Body, 1/2in, 2 and 3 Way (VMP42.11(2))
- BROAN Fan Assembly (97005011)
- Siemens Fan Parts