Shop All Actuators and Damper Motors
Siemens
Damp Motor 140Inlb 110V 25S 6Sw
Mfr # SQM50.460R1H3
Zoro # G7531437
product price: $1,612.99
/ea
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SQM50.460R1H3
- Zoro # G7531437
- Country of Origin United States
- Category Actuators and Damper Motors
Details
Item | Damp Motor 140Inlb 110V 25S 6Sw |
Description
Damp Motor 140Inlb 110V 25S 6Sw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL3)
- DIAL MFG 5000 Cfm Offset Pump (1055)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb, 18 to 25 psi (EP-8000-1)
- DAYTON Drum Lid (HV2121200G)
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- SIEMENS Electric Actuator, 132 in.-lb., Modulating (GEB161.1U)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- SIEMENS Electric Actuator, 221 in.-lb., Floating (GBB131.1U)
- SIEMENS Electric Actuator, 160 in.-lb., 24VAC/DC (GCA121.1P)
- SIEMENS Electric Actuator, 310 in.-lb., Modulating (GIB161.1U)
- HONEYWELL Ms8110A1206 24V 2 Position (MS8110A120)
- Siemens Actuators and Damper Motors