Shop All Current Transducers
Siemens
Current Monitoring Relay, 3 Phase, 4-40A
Mfr # 3RR22421FW30
Zoro # G4313032
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 4-40
- Rated Insulation Volts 24-240V AC/V DC
- Height (In.) 3.82 in
- Includes Over and Under Current Monitoring
- For Use With 3RT202 Contactors or as stand alone mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RR22421FW30
- Zoro # G4313032
- UPC # 662643853711
- Country of Origin Czechia
- Category Current Transducers
Dimensions
Height (In.) | 3.82 in |
Width (In.) | 1.77 in |
Length (In.) | 4.0 in |
Details
Item | 3-Phase Current Monitoring Relay |
Range (Amps) | 4-40 |
Rated Insulation Volts | 24-240V AC/V DC |
Includes | Over and Under Current Monitoring |
For Use With | 3RT202 Contactors or as stand alone mount |
Description
3-Phase Current Monitoring Relay, Range (Amps) 4-40Rated Insulation Volts 24-240 AC/DCFor Use With 3RT202 Contactors or as stand alone mount, Length (In.) 4.00, Width (In.) 1.77, Height (In.) 3.82Includes Over and Under Current Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMATE CLASS Wireless Psychrometer/Hygrometer, OLED (WH-1)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (FLUKE-714B)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" CBM (102D-454D)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (PEM219LF)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C2G00-1)
- SIMPSON ELECTRIC Current Transducer (37006)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C3H00-1)
- GUTOR PRESSURE TO CURRENT TRANSDUCER (360-0019)
- LEM Current To Pressure Transducer (LF 505-S)
- CROMPTON PALADIN 120V-AC ELECTRONIC TRANSDUCER (256-TWMU-QQHG-C6-DG)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C1G00-1)
- Siemens Current Transducers