Shop All Current Transducers
Siemens
Current Monitoring Relay, 2 Phase, 4-40A
Mfr # 3RR21421AW30
Zoro # G4290587
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 4-40
- Rated Insulation Volts 24-240V AC/V DC
- For Use With 3RT202 Contactors or as stand alone mount
- Includes Over and Under Current Monitoring
- Height (In.) 3.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RR21421AW30
- Zoro # G4290587
- UPC # 040892547269
- Country of Origin Czechia
- Category Current Transducers
Dimensions
Height (In.) | 3.82 in |
Length (In.) | 4.0 in |
Width (In.) | 1.77 in |
Details
Item | 1-Phase Current Monitoring Relay |
Range (Amps) | 4-40 |
Rated Insulation Volts | 24-240V AC/V DC |
For Use With | 3RT202 Contactors or as stand alone mount |
Includes | Over and Under Current Monitoring |
Description
1-Phase Current Monitoring Relay, Range (Amps) 4-40Rated Insulation Volts 24-240 AC/DCFor Use With 3RT202 Contactors or as stand alone mount, Length (In.) 4.00, Width (In.) 1.77, Height (In.) 3.82Includes Over and Under Current Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Red (DPG-009)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.25.300.B)
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-160 psi (PETM213LF)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599ACPS107K)
- SIEMENS Current Monitoring Relay, 3 Phase, 4-40A (3RR22421FW30)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C2G00-1)
- JOHNSON CONTROLS Ribxk42050, Ribxk42050 (RIBXK420-50)
- MTS Temposonics 2774.91M/S Linear Position Transducer (RHS0180UD601V02)
- FOXBORO Air Converter 4-20Ma 0-30Psi Current To Pressure Transducer (E69F-BI8-RS)
- CELESCO 3.1984MA/INCH 4-20MA 8-40V-DC LINEAR POSITION TRANSDUCER (PT420-0005-111-1110)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C3H00-1)
- Siemens Current Transducers