Shop All Current Transducers
Siemens
Current Monitoring Relay, 2 Phase, 1.6-16A
Mfr # 3RR21411AW30
Zoro # G4290562
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 1.6-16
- Rated Insulation Volts 24-240V AC/V DC
- Width (In.) 1.77 in
- Height (In.) 3.5 in
- Length (In.) 3.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RR21411AW30
- Zoro # G4290562
- UPC # 662643908572
- Country of Origin Czechia
- Category Current Transducers
Dimensions
Width (In.) | 1.77 in |
Height (In.) | 3.5 in |
Length (In.) | 3.46 in |
Details
Item | 1-Phase Current Monitoring Relay |
Range (Amps) | 1.6-16 |
Rated Insulation Volts | 24-240V AC/V DC |
Includes | Over and Under Current Monitoring |
For Use With | 3RT201 Contactors or as stand alone mount |
Description
1-Phase Current Monitoring Relay, Range (Amps) 1.6-16Rated Insulation Volts 24-240 AC/DCFor Use With 3RT201 Contactors or as stand alone mount, Length (In.) 3.46, Width (In.) 1.77, Height (In.) 3.5Includes Over and Under Current Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (M-15DDG-01B-160S80-XZG)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGER)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FMF1)
- RED LION DATA ACQ CONV EXP POR (DA30D0F000000000)
- SIEMENS Current Monitoring Relay, 3 Phase, 4-40A (3RR22421FW30)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C3H00-1)
- SIMPSON ELECTRIC Current Transducer (37006)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-100A (RIBXKTV5-100)
- CELESCO 3.1984MA/INCH 4-20MA 8-40V-DC LINEAR POSITION TRANSDUCER (PT420-0005-111-1110)
- MTS Temposonics 2774.91M/S Linear Position Transducer (RHS0180UD601V02)
- GUTOR PRESSURE TO CURRENT TRANSDUCER (360-0019)
- Siemens Current Transducers