Shop All Circuit Breakers
Siemens
Curcuit Breaker, 100 AMP
Mfr # LN1E100
Zoro # G409984694
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30-100A
- Terminal Connection Lug
- Frame Size ED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LN1E100
- Zoro # G409984694
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | ED |
Details
Item | Circuit Breaker |
Amps | 30-100A |
Terminal Connection | Lug |
Description
Curcuit Breaker,100 AMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT LOW PRESSURE SWITCH 1535 (1D15059P1S)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- ITT CANNON KPT 6C 620 SKT PLUG (KPT06B106S)
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- SIEMENS Circuit Breaker, QT Series 20/30A, 3 Pole, 120/240V AC (Q22030CT)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 3 Pole, 400V AC, C Curve (5SY63167)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515NC)
- SIEMENS Miniature Circuit Breaker, BLE Series 20A, 1 Pole, 120V AC (BE120H)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- SIEMENS Molded Case Circuit Breaker, JXD2-A Series 300A, 3 Pole, 240V AC (JXD23B300)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- Siemens Circuit Breakers