Shop All Pneumatic Control Accessories
Siemens
Cover, Thermostat, Thermometer Exposed
Mfr # 192-252
Zoro # G2089543
original price:
$16.25
5% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes Cover with Thermometer, Setpoint Window, and Logo
- Features Exposed Adjustment Set Point, Exposed Chassis Thermometer, Exposed Indicator Set Point
- Material Plastic
- Color/Material Beige, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 192-252
- Zoro # G2089543
- Country of Origin United States
- Category Pneumatic Control Accessories
Dimensions
Overall Depth | 2 1/8 in |
Overall Height | 3 5/16 in |
Overall Width | 1 9/16 in |
Details
Item | Repair Parts and Tools |
Color | Beige |
Includes | Cover with Thermometer, Setpoint Window, and Logo |
Features | Exposed Adjustment Set Point, Exposed Chassis Thermometer, Exposed Indicator Set Point |
Material | Plastic |
Color/Material | Beige, Plastic |
Compatible Brand and Series | Siemens 192 |
Accessory Type | Repair Parts and Tools |
Compatible Manufacturer Model Number | 192-203 |
Mounting Direction | Vertical |
Description
Repair Parts and Tools, Color Beige, Compatible Brand and Series Siemens 192, Compatible Grainger Part Number 4E667, Compatible Manufacturer Model Number 192-203, Includes Cover with Thermometer, Setpoint Window, and Logo, Material Plastic, Mounting Direction Vertical, Features Exposed Adjustment Set Point, Exposed Chassis Thermometer, Exposed Indicator Set Point, Overall Depth 2 1/8 in, Overall Height 3 5/16 in, Overall Width 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Nat Gas Valve (R6103)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- GLOBAL INDUSTRIAL Dock Truck Mount for High Velocity Dock Fans (293097)
- LEGEND VALVE 1/2" LEGEND PEX-BAR-1000FT (850-139)
- SIEMENS Pneumatic T-Stat Cover (192-262)
- SIEMENS Pneumatic T-Stat Cover, Beige (192-256)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst (F59A-2C)
- SOLER & PALAU Ext Fixed Alum Grill, 6" (GRA-150)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AG)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- Siemens Pneumatic Control Accessories